Beli air chisel hammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SK11 Chisel kit for air hammerDeskripsi:A convenient set of chisels in 5 different shapes. Chisel for air hammer. Metal sheet chisel is suitable for cutting thin iron plates and small bolts and screws. Point chisel is suitable for small chiseling of concrete, blocks, mortar, etc. The flat chisel is suitable for removing tiles, removing paint, and chipping away at concrete, blocks, etc. Rivet chisel is suitable for cutting rivets, small bolts and screws.Chiseling work on concrete, mortar, etc., cutting work on metal, etc.*When using, please wear protective equipment such as safety glasses and leather gloves. *Do not work towards people. *Before use, thoroughly check that the chisel has no cracks or deformation.atribut:
- Set Contents: Metal sheet chisel (A / B), flat chisel, rivet chisel, point chisel
- Suitable Model: SK11 Air Hammer (AHM-661K)
- DEWALT Air Chisel Hammeratribut:
- Item: Air Chisel Hammer
- ASTRO PRODUCTS Air Hammeratribut:
- Air Consumption (L/minute): 113
- Dimensions (LxWxH) (mm): 140 x 50 x 160 (chisel not included)
- Included Accessories: 1 x flat chisel, 1 x spot weld chisel, 1 x cutter chisel, 1 x taper chisel, 1 x 1/4 air plug
- Number of hits (bpm): 4500
- Screw Size: Rc1/4
- Suitable Air Pressure (MPa): 0.62
- Suitable Hose Inner Diameter (mm): 8 or more
- AIRREX (Anest Iwata) Air HammerDeskripsi:"AIR REX" will be Anest Iwata's DIY brandatribut:
- Size (mm): (Hammer Bit) 0.401 Parker Taper
- Maximum Operating Pressure (MPa): 0.59
- Main Unit Dimensions (LxWxH) (mm): 170x51x165
- Air Consumption (L/minute): 310
- Number of Impact (impacts/minute): 3500
- SPEEDAIRE Air-Powered HammerDeskripsi:Chipping hammers use bits with 0.580€ or 0.680€ round or hex shanks to perform heavy material removal and light demolition tasks. Their long barrel allows a longer stroke length and more driving power than air hammers. They clean off heavy slag and buildup, chip away adhered layers, pry apart fused materials, and break down assembled components. Chipping hammers require two-handed operation to maintain control, with one hand on the barrel and the other on the handle at the back of the tool. They have a switch on the handle for activating the tool.atribut:
- UNSPSC: 27131504
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Dust Management: None
- Power Source: Air Powered
- Orientalmotor Electric Slider EAS SeriesDeskripsi:Component: Actuator/Circuit EASM2XE005ARAK (actuator) ARD-K (circuit)Accessories: Actuator, circuit, connector for control input/output, connector for main power input/frame ground terminal
- KOBE RED LINE Heavy Duty Hammer& Chisel KitDeskripsi:HP2090K Supplied with flat chisel, spot weld breaker, taper punch, rivet cutter and sheet metal cutter. Hard hitting long stroke. Accepts all standard 0.401 Inch shank tools. 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Stroke length: 90mm. Sound pressure level: 105dBA. Sound power level: 118dBA. Vibration level: 11.5m/s2. Overall length: 230mm. *Based on a 15 second cycle per minute average use.atribut:
- Blows per minute: 2,000rpm
- Overall Height: 160mm
- Speed Features: Single Speed
- Air consumption: 4CFM
- Overall Width: 50mm
- Handle Style: Pistol Grip
- Part Number: KBE2703100K
- INGERSOLL RAND Air-Powered HammerDeskripsi:Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.atribut:
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Power Source: Air Powered
- Orientalmotor Electric Linear SlideDeskripsi:Accessories: Actuators: Mounting screwatribut:
- Traveling Parallelism (mm): 0.03
- Naturehike Travel Wallet RFID BlockingDeskripsi:Dompet multifungsi dari Naturehike dengan teknologi RFID shielding material yang memiliki ruang penyimpanan yang cukup lengkap untuk segala kebutuhan anda (cash, kartu, koin). Terdapat hook strap agar dapat dikaitkan di tali / hook dalam tas Merek : NaturehikeIsi Paket : 1x Dompetatribut:
- Material: 30D Cordura
- Dimensions (cm): 23x13x1 (Unfolded) 13x8.5 (Folded)
- monotaro Air needle scaler (Pengupas Pneumatik)Deskripsi:Quickly accomplish rust removal that does not fall with a wire brush. ommercial needle can be used. To the rust drop of the bead part of the iron wheel To the severe rust remover such as salt damage the slag of the weld is droppedatribut:
- Overall Length (mm): 317
- Number of Needles: 19
- Needle Length (mm): 3Φ×180
- Included Accessories: PT1/4 coupler, spring x 1PC, 125mm chisel x 5PC
- Suitable Air Pressure (MPa): 0.62
- Piston Diameter (Φmm): 19
- Air Consumption (L/minute): 99
- No Load Speed (rpm): 4500
- YTH Keranjang Industri Perforated Besar (Storage Basket)atribut:
- Size (cm): 61.5x41.5x38.5
- SPEEDAIRE Air Hammer ChiselDeskripsi:Sets include chisels with different blade or tip styles for performing specific tasks.atribut:
- UNSPSC: 27111901
- Chisel Collar Type: Round
- Chisel Scaler Style: IR
- Chisel Tip Width (inch): 13/32
- Compatible with Product Type: Air Hammer
- Material: Steel
- Non-Sparking: No
- Overall Length (inch): 8
- Shank Shape: Round
- Shank Size (inch): 0.401
- KOBE RED LINE Short Air Hammer & Chisel KitDeskripsi:Introducing the Kobe Hammer & Chisel Kit, a comprehensive set designed for precision and versatility in various applications. This kit comes complete with essential attachments, including a flat chisel, spot weld breaker, taper punch, and rivet cutter, ensuring you have the right tool for the job. The variable power regulator provides control over the tool's intensity, allowing you to tailor the performance to the specific task at hand. Compatible with all standard 0.401" shank tools, this kit offers flexibility and ease of use. With a 1/4" NPT air inlet thread suitable for a 10mm air hose, the tool operates efficiently at 90psi air pressure, requiring a minimal 4cfm* air consumption. Whether you're breaking spot welds, cutting rivets, or handling various metalworking tasks, the Kobe Hammer & Chisel Kit delivers the power and precision needed for professional results.atribut:
- Air Inlet Size: 1/4 NPT
- Air consumption (CFM): 4
- Blows per Minute (bpm): 5000
- Compatible Hose Inner Diameter (mm): 10
- Country of Origin: TW
- ECLASS Code: 21060400
- Handle Style: Pistol Grip
- Includes: Comprehensive kit includes a flat chisel, spot weld breaker, taper punch, and rivet cutter
- MFR Part No.: HP5040K
- Material: Alloy Steel
- Overall Height (mm): 160
- Overall Length (mm): 145
- Overall Width (mm): 51
- Speed Features: Single Speed
- Stroke length (mm): 40
- UNSPSC: 23251709
- Fort Warning Light Neon with Buzzer (Lampu Rotari)Deskripsi:Lampu Neon dengan suara.atribut:
- Voltage (V): AC 220-DC 12-24
- Color: Red
- WESTWARD Chisel SetDeskripsi:Sets include chisels with different blade or tip styles for performing specific tasks.atribut:
- Shank Shape: Round
- Material: Steel
- Point Type: Bull Point
- Chisel Collar Type: Round
- Shank Design: Round
- Non-Sparking: No
- Chisel Scaler Style: IR
- Compatible with Product Type: Air Hammer
- Overall Length (inch): 6 1/2
- Shank Size (inch): 0.401
- UNSPSC: 27111901
- SATA Acetylene Cutting Nozzle 100 (Mata Las Potong)Deskripsi:- Fully automated CNC machining, excellent concentricity, and strong cutting capability.- Made entirely of copper, making it safer to use.-atribut:
- Dimension L (mm): 63
- Specification: Type 100
- Mutoh Wire Type Linear EncoderDeskripsi:It can be set on a machine tool, etc. to convert the amount of movement of a moving object into a digital signal. The mounting position is flexible and can be easily measured.Can measure up to 7m
- monotaro.id Kantong Plastik Sampah Transparan LLDPE 70micron (Trash Bag / Kresek)Deskripsi:monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah mengunakan bahan baku HDPE & LDPE yang sudah terbukti baik kualitasnya.monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak mudah bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan andaatribut:
- Material: LLDPE
- Thickness (mm): 0.07
- Color: Transparent
- Material Grade: Original
- Thickness (micron): 70
Daftar Harga air chisel hammer Terbaru October 2026
| SK11 Chisel kit for air hammer | Rp349.900 |
| DEWALT Air Chisel Hammer | Rp1.699.900 |
| ASTRO PRODUCTS Air Hammer | Rp999.900 |
| AIRREX (Anest Iwata) Air Hammer | Rp1.699.900 |
| SPEEDAIRE Air-Powered Hammer | Rp989.900 |
| ESCO Chisel Hammer for Metalworking Chisel | Rp1.299.900 |
| Orientalmotor Electric Slider EAS Series | Rp10.999.900 |
| KOBE RED LINE Heavy Duty Hammer& Chisel Kit | Rp1.499.900 |
| INGERSOLL RAND Air-Powered Hammer | Rp2.499.900 |
| Orientalmotor Electric Linear Slide | Rp12.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































%20Air%20Hammer/6hP110240233-1.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Tas%20Darurat%20%26%20Set/Naturehike%20Travel%20Wallet%20RFID%20Blocking/frP107954567-1.jpg)
/caP101563442-3.jpg)
/90P106035324-1.jpg)


/bnP103846419-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20CO2%20Welding%20Torches/SATA%20Acetylene%20Cutting%20Nozzle%20100%20(Mata%20Las%20Potong)/77P114356259-1.jpg)

/biP108228414-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)